Beli Selang Pelindung Kabel Listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- KRISBOW Pelindung Kepala dan Face Shieldatribut:
- Material: ABS
- Type: Faceshield
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- KRISBOW Face Shield dengan Visor (Pelindung Wajah)atribut:
- Dimensions (mm): 200x200x60
- Type: Faceshield Mounted
- Color: Clear
- SENSI Pelindung Sepatu Sekali Pakaiatribut:
- Color: Green
- KRISBOW Pelindung PunggungDeskripsi:Fitur:Good for lifting, bending, and carryingKegunaan:Durable lightweight spandex, powerful knit, woven elastic cinch strap, Fastens securely with hool-and-loop fasteners, Spring steel stays bend with body for optimal support of the spineatribut:
- Color: Black
- TRUSCO High-Performance Hose (Selang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- TRUSCO Air Hose (Selang Udara)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
- monotaro Welding solid wire (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- Sumitomo Electric Heat Shrink Tube, UL Standard Productatribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Deskripsi:Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.atribut:
- Diameter (cm): 24
- Cable Type: 3G
- Cable Size (mm): 0.75
- SAFETY JOGGER Sarung Tangan Safety Shield 4X43Catribut:
- Series: Shield 4543
- Material: Polyethylene anti cut glove (HPPE), Polyurethane anti cut grip, Anti cut level 5
- SNI License: Yes
- TRUSCO Face Shieldatribut:
- Specification: ANSI standard product (Z87)
- Weight (g): 251
- Lens Color: Clear
- Material (Lens): Polycarbonate (scratches prevention processing)
- Wearing Method: Direct head
- Uticon Stop Kontak Kabel Roll (Cable Reel)Deskripsi:Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
- TRUSCO Cable Ties Wheather Resistance (Pengikat / Kabel Tis)Deskripsi:It is a versatile type mostly suitable for cohesion outdoors. To bond the wire, cable, hose etc.atribut:
-
Finishing Material:
66, UL Approved Nylon
(UL94V-2) Pass Color: Weatherproof Type / Black
-
Finishing Material:
66, UL Approved Nylon
- Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)Deskripsi:-With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Productatribut:
- Operating pressure: 0.99MPa
- Hose Inner Diameter: 5mm
- withstanding Pressure: 1.5MPa
- Hose Material: Rubber
- Maximum Working Pressure: 0.99MPa
Daftar Harga Selang Pelindung Kabel Listrik Terbaru March 2026
| monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel) | Rp33.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp459.900 |
| KRISBOW Pelindung Kepala dan Face Shield | Rp98.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp109.000 |
| KRISBOW Face Shield dengan Visor (Pelindung Wajah) | Rp109.900 |
| SENSI Pelindung Sepatu Sekali Pakai | Rp85.900 |
| KRISBOW Pelindung Punggung | Rp179.900 |
| TRUSCO High-Performance Hose (Selang) | Rp289.900 |
| TRUSCO Air Hose (Selang Udara) | Rp799.900 |
| monotaro Welding solid wire (Kawat Las) | Rp859.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)



















































































































































/6gP101568232-2.jpg)
/iaP102121658-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Pelindung%20Kepala%20dan%20Face%20Shield/3jP101516127-3.jpg)
/hmP102121634-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Face%20Shield%20dengan%20Visor%20(Pelindung%20Wajah)/32P101516110-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/SENSI%20Pelindung%20Sepatu%20Sekali%20Pakai/P102036921-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/KRISBOW%20Pelindung%20Punggung/40P101515144-2.jpg)
/P101000672-1.jpg)
/P101000893-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20solid%20wire%20(Kawat%20Las)/mmP101564814-3.jpg)

/P102850868-1.jpg)
/7iP102082270-7.jpg)
/P102891953-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/SAFETY%20JOGGER%20Sarung%20Tangan%20Safety%20Shield%204X43C/9lP102038345-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/TRUSCO%20Face%20Shield/P102008560-1.jpg)
/P101000765-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Yamato%20OK%20Hose%20(Hose%20for%20Oxygen%20and%20Acetylene)%20(Selang%20Acetylene)/P102626395-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/HONEYWELL%20Earmuff%20Thunder%20(Pelindung%20Bising)/3lP101000129-4.jpg)